Motion
1G16MR16
Aeroquip (Eaton) Hose End - Steel Material, 1 in Hose ID, Male
Mi Item #12792970
MFR #1G16MR16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1 in Hose ID, Male
Mi Item #12792970
MFR #1G16MR16

Mfr description
1G16MR16 FTNG (PERM), ORS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    16
  • End 1 Size
    -16
  • End 2 Size
    1.0000 in
  • Height
    1.85 in
  • Hex Body
    1.6140 in
  • Hex Size
    1.61 in
  • Hose Cut-Off Factor
    1.64 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.81 in
  • Length
    2.85 in
  • Overall Length
    2.85 in
  • SAE Size
    -16
  • Size
    -16
  • Thread Size
    1-7/16-12 UN
  • Width
    1.67 in

Details

  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Configuration
    Straight
  • Connection 1 Short Name
    ORS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    ORS
  • End 1 Thread
    1 7/16-12
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Catalog Number
    1G16MR16
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)