Specifications
Dimensions
- Angle180 °
- End 1 Size2.38 in
- Height2.37 in
- Hose Cut-Off Factor2.54 in
- Hose Dash Size-20
- Hose Inside Diameter1.2500 in
- Inside Diameter1.05 in
- Length4.27 in
- Outer Diameter2.374 in
- Overall Length4.27 in
- Width2.37 in
Details
- Body MaterialCarbon steel
- ColorDura-Kote
- Connection 1 Short NameFlanged
- End 1 StyleFlanged
- FinishDura-Kote
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1G24FL20
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon steel
- Product TypesFitting Assembly
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)