Motion
1G32FLB32.082
Aeroquip 1G Series Crimp Hose Fittings SAE Code 61 90˚ Elbow
MI ITEM #12792980
MFR #1G32FLB32.082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings SAE Code 61 90˚ Elbow
MI ITEM #12792980
MFR #1G32FLB32.082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1G32FLB32.082 FTNG (PERM), 61-FLANGE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    3.28 in
  • Length
    6.80 in
  • Overall Length
    6.80 in
  • Manufacturer Catalog Number
    1G32FLB32.082
  • Finish
    Dura-Kote
  • End 1 Style
    Flanged
  • Inside Diameter
    1.75 in
  • Height
    4.66 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -32
  • Width
    2.80 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text