Motion
1G40FLA32
Aeroquip 1G Series Crimp Hose Fittings SAE Code 61 45˚ Elbow
Mi Item #12792982
MFR #1G40FLA32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings SAE Code 61 45˚ Elbow
Mi Item #12792982
MFR #1G40FLA32

Mfr description
1G40FLA32 FTNG (PERM), 61-FLANGE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    3.31 in
  • Height
    4.27 in
  • Hose Cut-Off Factor
    3.29 in
  • Hose Dash Size
    -32
  • Inside Diameter
    1.75 in
  • Length
    6.94 in
  • Overall Length
    6.94 in
  • Width
    3.31 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1G40FLA32
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)