Motion
1G6MC6
Aeroquip (Eaton) Hose End - Steel Material, 3/8 in Hose ID, Male
MI ITEM #12792987
MFR #1G6MC6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 3/8 in Hose ID, Male
MI ITEM #12792987
MFR #1G6MC6

Mfr description
1G6MC6 FITTING (PERM) STC
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.375 in
  • Dash Size
    6
  • End 1 Size
    -6
  • Height
    0.91 in
  • Hose Cut-Off Factor
    1.2 in
  • Hose Dash Size
    -6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.26 in
  • Length
    2.18 in
  • Outer Diameter
    0.905 in
  • Overall Length
    2.18 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    -6
  • Weight
    0.80 lb
  • Width
    0.91 in

Details

  • Body Material
    Carbon steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    ESIGN OTC
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    Push to Connect
  • Connection Type
    Male STC connector
  • End 1 Style
    Push to Connect
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1G6MC6
  • Manufacturer Upc Number
    678146045157
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Seal Material
    Nitrile (NBR)
  • Style
    90 °Elbow
  • Thread Standard
    STC
  • Thread Type
    Male STC connector
  • Type
    Hose Fitting
  • UPC_NO
    678146045157
  • Working Pressure
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)