Motion
1GA10FJB10
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel 90˚ Elbow
Mi Item #12792994
MFR #1GA10FJB10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel 90˚ Elbow
Mi Item #12792994
MFR #1GA10FJB10

Mfr description
1GA10FJB10 FTNG (PERM), SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    7/8 in
  • Height
    2.29 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.55 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.46 in
  • Length
    3.19 in
  • Overall Length
    3.19 in
  • Overall Weight
    1.08 lb
  • Thread Size
    7/8-14
  • Weight
    1.08 lb
  • Width
    1.00 in

Details

  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/8-14
  • End Gender
    Female
  • Manufacturer Catalog Number
    1GA10FJB10
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)