1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
1GA10FRC10
1GA10FRC10
MI ITEM #
12792995
MFR #
1GA10FRC10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
DANFOSS AEROQUIP LLC 1GA10FRC10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
1GA10FRC10
1GA10FRC10
MI ITEM #
12792995
MFR #
1GA10FRC10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Angle
90 °
End 1 Size
1
Hex Size
1.125
Hose Dash Size
10
Details
Color
Dura-Kote
Finish/Coating
DURA-KOTE
Material
Carbon steel
Type
Hose Fitting
Overview
Mfr description
1GA10FRC10 FTNG (PERM), R4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought