Motion
1GA12MJ10
Aeroquip 1G Series Crimp Hose Fittings Male JIC/SAE 37˚
MI ITEM #12793002
MFR #1GA12MJ10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Male JIC/SAE 37˚
MI ITEM #12793002
MFR #1GA12MJ10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1GA12MJ10 FTNG(PERM), SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon steel
  • Thread Size
    1 1/16-12
  • Body Material
    Carbon steel
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.43 in
  • Length
    2.59 in
  • Overall Length
    2.59 in
  • Manufacturer Catalog Number
    1GA12MJ10
  • Finish
    Dura-Kote
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-12
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.5 in
  • Height
    1.29 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -10
  • Width
    1.29 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text