Motion
1GA12MJ12
Aeroquip (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Male
Mi Item #12793003
MFR #1GA12MJ12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Male
Mi Item #12793003
MFR #1GA12MJ12

Mfr description
1GA12MJ12 FTNG (PERM), SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    12
  • End 1 Size
    -12
  • Height
    1.43 in
  • Hex Body
    1.1250 in
  • Hex Size
    1.1250 in
  • Hose Cut-Off Factor
    1.75 in
  • Hose Dash Size
    -12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    2.94 in
  • Outer Diameter
    1.43 in
  • Overall Length
    2.94 in
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    1-1/16-12 UN
  • Width
    1.43 in

Details

  • Additional Details
    Crimp Style
  • Body Material
    Carbon steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    Male 37 °
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37anddeg, Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Male 37 °
  • Manufacturer Catalog Number
    1GA12MJ12
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    87 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °x JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE 37 R4
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    JIC
  • Thread Type
    Male 37 °
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)