Motion
1GA12MP16
Aeroquip (Eaton) Hose End - Carbon steel Material, Male
Mi Item #12793005
MFR #1GA12MP16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon steel Material, Male
Mi Item #12793005
MFR #1GA12MP16

Mfr description
1GA12MP16 FTNG (PERM), NPTF/SM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • Height
    1.68 in
  • Hose Cut-Off Factor
    1.67 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.76 in
  • Length
    3.02 in
  • Outer Diameter
    1.68 in
  • Overall Length
    3.02 in
  • Thread Size
    3/4-14
  • Width
    1.68 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/4-14
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1GA12MP16
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)