Motion
1GA16FJB12
Aeroquip (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Female
Mi Item #12793009
MFR #1GA16FJB12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Female
Mi Item #12793009
MFR #1GA16FJB12

Mfr description
1GA16FJB12 FTNG (PERM), SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    12
  • End 1 Size
    -16
  • Height
    3.70 in
  • Hex Body
    1.5000 in
  • Hex Size
    1.5 in
  • Hose Cut-Off Factor
    2.18 in
  • Hose Dash Size
    -12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    4.11 in
  • Overall Length
    4.11 in
  • SAE Size
    -12
  • Size
    -16
  • Thread Size
    1-5/16-12 UN
  • Width
    1.50 in

Details

  • Body Material
    Carbon steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/16-12
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    2583 Hydraulic Hose, 2661 Hydraulic Hose, FC318 Hydraulic Hose, FC466 Hydraulic Hose, FC498 Hydraulic Hose, FC598 Hydraulic Hose, FC619 Hydraulic Hose, FC699 Hydraulic Hose
  • Manufacturer Catalog Number
    1GA16FJB12
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    108-113 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE 37
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)