Motion
1GA16FRA12
Aeroquip (Eaton) Hose End - Carbon Steel Material, Female
Mi Item #12793012
MFR #1GA16FRA12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon Steel Material, Female
Mi Item #12793012
MFR #1GA16FRA12

Mfr description
1GA16FRA12 FTNG (PERM), ORS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    1 7/16 in
  • Height
    3.04 in
  • Hex Size
    1.625 in
  • Hose Cut-Off Factor
    2.55 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.55 in
  • Length
    4.89 in
  • Overall Length
    4.89 in
  • Thread Size
    1 7/16-12
  • Width
    1.63 in

Details

  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    1 7/16-12
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1GA16FRA12
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)