Motion
1GA16FRB12
Aeroquip (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Female
Mi Item #12793013
MFR #1GA16FRB12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Female
Mi Item #12793013
MFR #1GA16FRB12

Mfr description
1GA16FRB12 FTNG (PERM), ORS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    12
  • End 1 Size
    -16
  • End 2 Size
    0.7500 in
  • Height
    3.50 in
  • Hex Body
    1.6140 in
  • Hex Size
    1.625 in
  • Hose Cut-Off Factor
    2.85 in
  • Hose Dash Size
    -12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    4.84 in
  • Overall Length
    4.84 in
  • Overall Weight
    0.91 lb
  • SAE Size
    -16
  • Size
    -16
  • Thread Size
    1-7/16-12 UN
  • Weight
    0.91 lb
  • Width
    1.88 in

Details

  • Additional Details
    Crimp Style, Dura-Kote Plating
  • Body Material
    Carbon steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    ORS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    ORS
  • End 1 Thread
    1 7/16-12
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    ORFS
  • Fitting Shape
    90° Elbow
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • For Use With
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Manufacturer Catalog Number
    1GA16FRB12
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Maximum Swivel Torque
    100 ft-lbs
  • O-Ring Location
    Face Seal (ORFS)
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)