Motion
1GA20FRA24
Aeroquip (Eaton) Hose End - Steel Material, 1-1/2 in Hose ID, Female
Mi Item #12793020
MFR #1GA20FRA24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1-1/2 in Hose ID, Female
Mi Item #12793020
MFR #1GA20FRA24

Mfr description
1GA20FRA24 FTNG (PERM), ORS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    24
  • End 1 Size
    -20
  • End 2 Size
    -24
  • Height
    3.65 in
  • Hex Body
    1.8800 in
  • Hex Size
    1.88 in
  • Hose Cut-Off Factor
    3.469 in
  • Hose Dash Size
    -24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.02 in
  • Length
    6.81 in
  • Overall Length
    6.81 in
  • SAE Size
    -24
  • Size
    -20
  • Thread Size
    1-11/16-12 UN
  • Width
    2.26 in

Details

  • Additional Details
    Crimp Style
  • Body Material
    Carbon steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    ORS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    ORS
  • End 1 Thread
    1 11/16-12
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    ORFS
  • Fitting Shape
    45° Elbow
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • For Use With
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Manufacturer Catalog Number
    1GA20FRA24
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Maximum Swivel Torque
    140 ft-lbs
  • O-Ring Location
    Female Swivel
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)