Motion
1GA20MP20
Aeroquip 1G Series Crimp Hose Fittings Male Pipe
Mi Item #12793023
MFR #1GA20MP20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Male Pipe
Mi Item #12793023
MFR #1GA20MP20

Mfr description
1GA20MP20 FTNG (PERM), NPTF/SM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1.25 in
  • End 1 Size
    1 1/4 in
  • Height
    1.81 in
  • Hose Cut-Off Factor
    1.79 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.05 in
  • Length
    3.52 in
  • Outer Diameter
    1.005 in
  • Overall Length
    3.52 in
  • Overall Weight
    0.86 lb
  • Thread Size
    1 1/4-11 1/2
  • Weight
    0.86 lb
  • Width
    1.81 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1 1/4-11 1/2
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1GA20MP20
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)