Specifications
Dimensions
- Angle180 °
- Dash Size20
- End 1 Size-24
- Height2.59 in
- Hex Body2.2500 in
- Hex Size2.25 in
- Hose Cut-Off Factor2.15 in
- Hose Dash Size-20
- Hose Diameter1.2500 in
- Hose Inside Diameter1-1/4 in
- Inside Diameter1.05 in
- Length4.39 in
- Overall Length4.39 in
- Overall Weight1.37 lb
- SAE Size-20
- Size-24
- Thread Size2-12 UN
- Weight1.37 lb
- Width2.59 in
Details
- Body MaterialCarbon steel
- CoatingZinc Plated
- ColorDura-Kote
- Compatible Hose Series2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
- ConfigurationStraight
- Connection 1 Short NameORS
- Connection TypeO-Ring Face Seal (ORFS)
- End 1 StyleORS
- End 1 Thread2-12
- End GenderFemale
- FinishDura-Kote
- Finish/CoatingDURA-KOTE
- Fitting Connection FamilySAE O-Ring Face Seal (ORFS)
- Fitting TypeO-Ring Face Seal (ORFS)
- Manufacturer Catalog Number1GA24FR20
- MaterialSteel
- Maximum Swivel Torque150 ft-lbs to 165 ft-lbs
- Port GenderFemale
- Product TypesFitting Assembly
- Seal TypeO-Ring Face Seal (ORFS)
- StyleStraight
- SwivelSwivel
- Thread StandardORFS
- Thread TypeO-Ring Face Seal (ORFS)
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)