Motion
1GA6FRA6
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel 45˚ Elbow
MI ITEM #12793039
MFR #1GA6FRA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel 45˚ Elbow
MI ITEM #12793039
MFR #1GA6FRA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1GA6FRA6 FTNG (PERM), ORS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    11/16-16
  • Body Material
    Carbon steel
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.43 in
  • Length
    3.19 in
  • Overall Length
    3.19 in
  • Manufacturer Catalog Number
    1GA6FRA6
  • Finish
    Dura-Kote
  • End 1 Size
    11/16 in
  • End 1 Thread
    11/16-16
  • Hex Size
    0.8125 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.26 in
  • Type
    Hose Fitting
  • Height
    1.65 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -6
  • Width
    0.93 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought