Motion
1GA6MP6
Aeroquip (Eaton) Hose End - Carbon steel Material, 3/8 in Hose ID, Male
Mi Item #12793042
MFR #1GA6MP6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon steel Material, 3/8 in Hose ID, Male
Mi Item #12793042
MFR #1GA6MP6

Mfr description
1GA6MP6 FTNG (PERM), NPTF/SM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.375 in
  • End 1 Size
    3/8 in
  • Height
    0.79 in
  • Hex Size
    0.6875 in
  • Hose Cut-Off Factor
    1.28 in
  • Hose Dash Size
    -6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.26 in
  • Length
    2.27 in
  • Outer Diameter
    0.785 in
  • Overall Length
    2.27 in
  • Overall Weight
    0.78 lb
  • Thread Size
    3/8-18
  • Weight
    0.78 lb
  • Width
    0.79 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1GA6MP6
  • Manufacturer Upc Number
    678146132963
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146132963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)