Motion
1GA8FJB6
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel 90˚ Elbow
MI ITEM #12793046
MFR #1GA8FJB6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel 90˚ Elbow
MI ITEM #12793046
MFR #1GA8FJB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1GA8FJB6 FTNG (PERM), SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/4-16
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    JIC
  • Hose Cut-Off Factor
    1.42 in
  • Length
    2.93 in
  • Overall Length
    2.93 in
  • Manufacturer Catalog Number
    1GA8FJB6
  • Finish
    Dura-Kote
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • End 1 Style
    JIC
  • Inside Diameter
    0.26 in
  • Height
    1.99 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -6
  • Width
    0.90 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text