Motion
1RA4MP6
Hose End - Steel Material, 3/8 in Hose ID
Mi Item #12793104
MFR #1RA4MP6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/8 in Hose ID
Mi Item #12793104
MFR #1RA4MP6

Mfr description
1RA4MP6 FTNG (REUS), NPTF/SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    -4
  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Hose Cut-Off Factor
    1.4500 in, 36.82 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3750 in, 9.50 mm
  • Length
    2.7500 in
  • SAE Size
    -4
  • Size
    -4
  • Thread Size
    1/4-18
  • Width
    0.6250 in

Details

  • Additional Details
    Reusable
  • Coating
    Dura-Kote
  • Compatible Hose Series
    H180
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Finish/Coating
    Dura-Kote
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    H180
  • Manufacturer Catalog Number
    1RA4MP6
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Male NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)