Motion
1RA6
Hose End - Steel Material, 3/8 in Hose ID, Socket
Mi Item #12793105
MFR #1RA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/8 in Hose ID, Socket
Mi Item #12793105
MFR #1RA6

Mfr description
1RA6 FTNG (REUS), SOCKET R1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    -6
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3800 in, 9.50 mm
  • Length
    1.9250 in
  • SAE Size
    -6
  • Size
    -6

Details

  • Additional Details
    Reusable Field Attachable
  • Coating
    Dura-Kote
  • Compatible Hose Series
    1A/Z
  • Configuration
    Straight
  • End Gender
    Socket
  • Finish/Coating
    Dura-Kote
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    1RA6
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Socket
  • Style
    Straight
  • Type
    Reusable Field Attachable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)