Motion
1W12FH12
Aeroquip (Eaton) Hose End - Steel Material, 3/4 in Hose ID
Mi Item #12793131
MFR #1W12FH12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 3/4 in Hose ID
Mi Item #12793131
MFR #1W12FH12

Mfr description
1W12FH12 FTNG (PERM), 4-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    12
  • End 1 Size
    -12
  • Height
    1.62 in
  • Hose Cut-Off Factor
    2.31 in
  • Hose Dash Size
    -12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.59 in
  • Length
    4.35 in
  • Outer Diameter
    1.62 in
  • Overall Length
    4.35 in
  • SAE Size
    -12
  • Size
    -12
  • Width
    1.62 in

Details

  • Additional Details
    Crimp Style
  • Body Material
    Carbon steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    EC850
  • Configuration
    Straight
  • Connection 1 Short Name
    Flanged
  • Connection Type
    Code 62 Flange
  • End 1 Style
    Flanged
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Code 62 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Code 62 Flange
  • For Use With
    EC850
  • Manufacturer Catalog Number
    1W12FH12
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Manufacturer Upc Number
    678146133694
  • Material
    Steel
  • Maximum Swivel Torque
    26 ft-lbs
  • Plating
    Dura-Kote
  • Product Types
    Nipple Assembly
  • Seal Type
    Code 62 Flange
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Code 62 Flange
  • Thread Type
    Code 62 Flange
  • Type
    Hose Fitting
  • UPC_NO
    678146133694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)