Motion
1W16DHA10
Aeroquip 1W Series Crimp Hose Fittings DKO Female Swivel Heavy Duty 45˚ Elbow
MI ITEM #12793136
MFR #1W16DHA10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings DKO Female Swivel Heavy Duty 45˚ Elbow
MI ITEM #12793136
MFR #1W16DHA10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1W16DHA10 FTNG (PERM), 4-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    M30X2
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    67.9 mm
  • Length
    5.15 in
  • Overall Length
    5.15 in
  • Manufacturer Catalog Number
    1W16DHA10
  • End 1 Size
    1 in
  • End 1 Thread
    M30X2
  • Hex Size
    36 mm
  • End 1 Style
    Metric
  • Inside Diameter
    12.1 mm
  • Height
    2.41 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    45 Degree Elbow Swivel
  • Color
    Dura-Kote
  • Hose Dash Size
    10
  • Width
    1.64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text