Motion
1W16MP16
1W16MP16
MI ITEM #12793141
MFR #1W16MP16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1W16MP16
MI ITEM #12793141
MFR #1W16MP16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1
  • Hex Size
    1.41
  • Hose Dash Size
    16

Details

  • Color
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Material
    Carbon steel
  • Type
    Hose Fitting

Overview

Mfr description
1W16MP16 FTNG (PERM), 4-SPIRAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought