Motion
1W20DH12
Aeroquip 1W Series Crimp Hose Fittings DKO Female Swivel Heavy Duty
MI ITEM #12793142
MFR #1W20DH12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings DKO Female Swivel Heavy Duty
MI ITEM #12793142
MFR #1W20DH12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1W20DH12 FTNG (PERM), 4-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    M36X2
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    51.2 mm
  • Length
    4.06 in
  • Overall Length
    4.06 in
  • Manufacturer Catalog Number
    1W20DH12
  • End 1 Size
    1.25 in
  • End 1 Thread
    M36X2
  • Hex Size
    46 mm
  • End 1 Style
    Metric
  • Inside Diameter
    15.1 mm
  • Height
    2.09 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    12
  • Width
    1.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text