Motion
1W20DHA12
Aeroquip 1W Series Crimp Hose Fittings DKO Female Swivel Heavy Duty 45˚ Elbow
Mi Item #12793143
MFR #1W20DHA12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings DKO Female Swivel Heavy Duty 45˚ Elbow
Mi Item #12793143
MFR #1W20DHA12

Mfr description
1W20DHA12 FTNG (PERM), 4-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    1.25 in
  • Height
    2.46 in
  • Hex Size
    46 mm
  • Hose Cut-Off Factor
    83.1 mm
  • Hose Dash Size
    12
  • Inside Diameter
    15.1 mm
  • Length
    6.22 in
  • Overall Length
    6.22 in
  • Thread Size
    M36X2
  • Width
    2.09 in

Details

  • Color
    Dura-Kote
  • Connection 1 Short Name
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M36X2
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1W20DHA12
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)