Motion
1W20FHB20
Aeroquip 1W Series Crimp Hose Fittings SAE Code 62 90˚Elbow
MI ITEM #12793147
MFR #1W20FHB20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings SAE Code 62 90˚Elbow
MI ITEM #12793147
MFR #1W20FHB20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1W20FHB20 FTNG (PERM), 6-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon steel
  • Body Material
    Carbon steel
  • Compatible Hose Series
    EC850
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    4.33 in
  • Length
    8.34 in
  • Overall Length
    8.34 in
  • Manufacturer Catalog Number
    1W20FHB20
  • Finish
    Dura-Kote
  • End 1 Size
    2.13 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1 in
  • Height
    4.37 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -20
  • Width
    2.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought