Motion
1W25DHB16
Aeroquip 1W Series Crimp Hose Fittings DKO Female Swivel Heavy Duty 90˚ Elbow
MI ITEM #12793149
MFR #1W25DHB16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings DKO Female Swivel Heavy Duty 90˚ Elbow
MI ITEM #12793149
MFR #1W25DHB16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1W25DHB16 FTNG (PERM), 4-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    M42X2
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    89 mm
  • Length
    7.11 in
  • Overall Length
    7.11 in
  • Manufacturer Catalog Number
    1W25DHB16
  • End 1 Size
    1.5625 in
  • End 1 Thread
    M42X2
  • Hex Size
    50 mm
  • End 1 Style
    Metric
  • Inside Diameter
    19.6 mm
  • Height
    3.38 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    16
  • Width
    2.27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought