Motion
1W32DH20
Aeroquip (Eaton) Hose End - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #12793150
MFR #1W32DH20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #12793150
MFR #1W32DH20

Mfr description
1W32DH20 FTNG (PERM), 6-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    20
  • End 1 Size
    -32
  • End 2 Size
    1.2500 in
  • Height
    2.73 in
  • Hex Body
    2.3600 in
  • Hex Size
    60 mm
  • Hose Cut-Off Factor
    60 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    25.5 mm
  • Length
    5.31 in
  • Outer Diameter
    2.3620 in
  • Overall Length
    5.31 in
  • Size
    -32
  • Thread Size
    M52 x 2
  • Width
    2.36 in

Details

  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    DIN Metric 24° Heavy
  • End 1 Style
    Metric
  • End 1 Thread
    M52X2
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Shape
    Straight
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Catalog Number
    1W32DH20
  • Material
    Steel
  • Mating Angle
    24 °
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Nipple Assembly
  • Seal Material
    Nitrile (NBR)
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    DKO
  • Thread Type
    DIN Metric 24 °Heavy
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)