Motion
1W32DHA20
Aeroquip 1W Series Crimp Hose Fittings DKO Female Swivel Heavy Duty 45˚ Elbow
MI ITEM #12793151
MFR #1W32DHA20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings DKO Female Swivel Heavy Duty 45˚ Elbow
MI ITEM #12793151
MFR #1W32DHA20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1W32DHA20 FTNG (PERM), 6-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Finish/Coating
    DURA-KOTE
  • Angle
    45 °
  • Color
    Dura-Kote
  • Connection 1 Short Name
    Metric
  • End 1 Size
    2 in
  • End 1 Style
    Metric
  • End 1 Thread
    M52X2
  • End Gender
    Female
  • Height
    3.21 in
  • Hex Size
    60 mm
  • Hose Cut-Off Factor
    115.1 mm
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    25.5 mm
  • Length
    8.66 in
  • Manufacturer Catalog Number
    1W32DHA20
  • Material
    Carbon Steel
  • Overall Length
    8.66 in
  • Product Types
    Nipple Assembly
  • Thread Size
    M52X2
  • Type
    Hose Fitting
  • Width
    2.36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text