Motion
1W32DHB20
Aeroquip (Eaton) Hose End - Carbon Steel Material, 1.2500 in Hose ID, Female
Mi Item #12793152
MFR #1W32DHB20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon Steel Material, 1.2500 in Hose ID, Female
Mi Item #12793152
MFR #1W32DHB20

Mfr description
1W32DHB20 FTNG (PERM), 6-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    2 in
  • Height
    4.01 in
  • Hex Size
    60 mm
  • Hose Cut-Off Factor
    110.1 mm
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    25.5 mm
  • Length
    8.46 in
  • Overall Length
    8.46 in
  • Thread Size
    M52X2
  • Width
    2.36 in

Details

  • Color
    Dura-Kote
  • Connection 1 Short Name
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M52X2
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1W32DHB20
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)