Motion
1W40FH40
Aeroquip 1W Series Crimp Hose Fittings SAE Code 62
Mi Item #12793153
MFR #1W40FH40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings SAE Code 62
Mi Item #12793153
MFR #1W40FH40

Mfr description
1W40FH40 FTNG (PERM), 6-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    4 1/4 in
  • Height
    4.25 in
  • Hose Cut-Off Factor
    2.95 in
  • Hose Dash Size
    -40
  • Inside Diameter
    2.106 in
  • Length
    8.06 in
  • Outer Diameter
    4.252 in
  • Overall Length
    8.06 in
  • Width
    4.25 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    GH506, GH506B, GH466, GH466B, FC325, GH213, GH810
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1W40FH40
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)