Motion
1W40FHA40
Aeroquip 1W Series Crimp Hose Fittings SAE Code 62
MI ITEM #12793154
MFR #1W40FHA40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings SAE Code 62
MI ITEM #12793154
MFR #1W40FHA40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1W40FHA40 FTNG (PERM), 6-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    13.34 in
  • Length
    20.15 in
  • Overall Length
    20.15 in
  • Manufacturer Catalog Number
    1W40FHA40
  • End 1 Size
    2.323 in
  • End 1 Style
    Flanged
  • Inside Diameter
    2.106 in
  • Height
    7.16 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    4.25 in
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    40
  • Width
    4.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought