Motion
1W40FN40
Aeroquip (Eaton) Hose End - Steel Material, 2-1/2 in Hose ID
Mi Item #12793155
MFR #1W40FN40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 2-1/2 in Hose ID
Mi Item #12793155
MFR #1W40FN40

Mfr description
1W40FN40 FTNG (PERM), 6-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    40
  • End 1 Size
    4.0900 in
  • Flange Diameter
    4.0940 in, 103.98 mm
  • Height
    4.09 in
  • Hose Cut-Off Factor
    4.09 in
  • Hose Dash Size
    40
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2.11 in
  • Length
    9.20 in
  • Outer Diameter
    4.09 in
  • Overall Length
    9.20 in
  • SAE Size
    -40
  • Size
    4.0900 in
  • Weight
    8.6 lbs
  • Width
    4.09 in

Details

  • Additional Details
    Dura-Kote plating for superior corrosion resistance, Innovative design to deliver performance and maximum uptime, System engineered to extend hose assembly life
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    4 Wire Spiral, 6 Wire Spiral
  • Configuration
    Straight
  • Connection 1 Short Name
    Flanged
  • Connection Type
    Flanged
  • End 1 Style
    Flanged
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    4 Wire Spiral, 6 Wire Spiral
  • Manufacturer Catalog Number
    1W40FN40
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Nipple
  • Seal Type
    Flanged
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Flanged
  • Thread Type
    Flanged
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)