Motion
1WD10
Aeroquip 1W Series Crimp Hose Fittings Socket
Mi Item #12793160
MFR #1WD10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings Socket
Mi Item #12793160
MFR #1WD10

Mfr description
1WD10 FTNG (PERM), 4-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.41 in
  • Hose Dash Size
    10
  • Inside Diameter
    0.921 in
  • Length
    1.93 in
  • Outer Diameter
    1.41 in
  • Overall Length
    1.93 in
  • Width
    1.41 in

Details

  • Color
    Dura-Kote
  • Compatible Hose Series
    4 Wire Spiral, 6 Wire Spiral
  • Connection 1 Short Name
    Compression
  • End 1 Style
    Compression
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1WD10
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Product Types
    Socket
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)