Motion
1WD16
Aeroquip (Eaton) Hose End - Steel Material, 1 in Hose ID
Mi Item #12793162
MFR #1WD16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1 in Hose ID
Mi Item #12793162
MFR #1WD16

Mfr description
1WD16 FTNG (PERM), 4-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    16
  • End 1 Size
    -16
  • Height
    2.02 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.4 in
  • Length
    2.66 in
  • Outer Diameter
    2.02 in
  • Overall Length
    2.66 in
  • SAE Size
    -16
  • Size
    -16
  • Width
    2.02 in

Details

  • Body Material
    Carbon steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    4 Wire Spiral, 6 Wire Spiral
  • Configuration
    Straight
  • Connection 1 Short Name
    Compression
  • Connection Type
    Crimp
  • End 1 Style
    Compression
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Fitting Type
    Crimp Hose Fitting
  • Manufacturer Catalog Number
    1WD16
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Socket
  • Style
    Straight
  • Thread Standard
    Crimp
  • Thread Type
    Crimp
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)