Motion
1WE20
Aeroquip (Eaton) Hose End - Steel Material, 1-1/4 in Hose ID, Socket
Mi Item #12793163
MFR #1WE20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1-1/4 in Hose ID, Socket
Mi Item #12793163
MFR #1WE20

Mfr description
1WE20 FTNG (PERM), 6-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    20
  • End 1 Size
    -20
  • Height
    2.50 in
  • Hose Dash Size
    -20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.7 in
  • Length
    3.10 in
  • Outer Diameter
    2.5 in
  • Overall Length
    3.10 in
  • SAE Size
    -20
  • Size
    -20
  • Width
    2.50 in

Details

  • Additional Details
    Crimp Style
  • Body Material
    Carbon steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    4 Wire Spiral, 6 Wire Spiral
  • Configuration
    Straight
  • Connection 1 Short Name
    Compression
  • End 1 Style
    Compression
  • End Gender
    Socket
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    1WE20
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Socket
  • Style
    Straight
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)