Motion
202212-10-12S
Aeroquip 202212 Series Straight Adapters UNF Male/Braze type 5400 Freon Coupling
MI ITEM #12793210
MFR #202212-10-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 202212 Series Straight Adapters UNF Male/Braze type 5400 Freon Coupling
MI ITEM #12793210
MFR #202212-10-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
202212-10-12S ADAPTER, 5400 COUPLING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    UNF
  • End 1 Size
    1 1/4 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1 1/4-18
  • End 2 Style
    Line/Hose/Tube
  • End 1 Size Type
    1 1/4 in
  • Material
    Carbon Steel
  • Height
    1.52 in
  • Width
    1.52 in
  • Length
    0.77 in
  • Weight
    0.16 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 202212 Series Straight Adapters UNF Male/Braze type 5400 Freon Coupling
  • End 1 Type
    UNF
  • End 2 Type
    Line/Hose/Tube
  • Hex Size
    1.52 in
  • Manufacturer Catalog Number
    202212-10-12S
  • Fitting Shape
    180°
  • Overall Length
    0.77 in
  • Hex
    1.52 in
  • Series
    202212 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought