Motion
202220-4-4B
Aeroquip 202220 Series Straight Adapters SAE 37 Male Flare/SAE Male
Mi Item #12793213
MFR #202220-4-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 202220 Series Straight Adapters SAE 37 Male Flare/SAE Male
Mi Item #12793213
MFR #202220-4-4B

Mfr description
202220-4-4B ADAPTER, SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    7/16 in
  • End 1 Size Type
    7/16 in
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 in
  • Height
    0.63 in
  • Hex
    0.625 in
  • Hex Size
    0.625 in
  • Length
    1.10 in
  • Overall Length
    1.10 in
  • Weight
    0.04 lb
  • Width
    0.63 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Brass
  • Description Keyword
    Aeroquip 202220 Series Straight Adapters SAE 37 Male Flare/SAE Male
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/16-20
  • End 1 Type
    SAE 37
  • End 2 Style
    SAE
  • End 2 Thread
    1/2-20
  • End 2 Type
    SAE
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    202220-4-4B
  • Manufacturer Upc Number
    678146154323
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Series
    202220 Series
  • UPC_NO
    678146154323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)