Motion
2045-20-24S
Aeroquip 2045 Series Straight Adapters NPSM Internal Pipe Swivel/NPTF External Pipe
MI ITEM #12793345
MFR #2045-20-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2045 Series Straight Adapters NPSM Internal Pipe Swivel/NPTF External Pipe
MI ITEM #12793345
MFR #2045-20-24S

Mfr description
2045-20-24S NUT, FEMALE PIPE, NPSM
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/4 in
  • End 1 Size Type
    1 1/4 in
  • End 2 Size
    1 1/2 in
  • End 2 Size Type
    1 1/2 in
  • Height
    0.69 in
  • Hex
    0.688 in
  • Hex Size
    0.688 in
  • Length
    2.56 in
  • Overall Length
    2.56 in
  • Weight
    1.07 lb
  • Width
    0.69 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon steel
  • Description Keyword
    Aeroquip 2045 Series Straight Adapters NPSM Internal Pipe Swivel/NPTF External Pipe
  • End 1 Style
    NPSM
  • End 1 Thread
    1 1/4-11 1/2
  • End 1 Type
    NPSM
  • End 2 Style
    NPTF
  • End 2 Thread
    1 1/2-11.5
  • End 2 Type
    NPTF
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    2045-20-24S
  • Manufacturer Upc Number
    678146186294
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Series
    2045 Series
  • Standards Met
    SAE 140130
  • UPC_NO
    678146186294

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)