Overview
Mfr description
210104-7S OTHER, MISC
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- MaterialCarbon Steel
- Weight0.98 lb
- SpecificationsSAE J518
- TypeWasher
- Accessory TypeWasher
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data