Overview
Mfr description
217-43206-03 ADAPTER 90 QCAB,
Specifications
- Angle90
- ApplicationAir brake systems except where temperatures exceed +200°F or where battery acid can drip on tubing. Not for fuel, water or oil.
- Body MaterialBrass
- Hex Size0.75
- Standards MetSAE J1131|DOT FMVSS 571106
- SeriesQuick
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data