Motion
217-43404-03
217-43404-03
MI ITEM #12793509
MFR #217-43404-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
217-43404-03
MI ITEM #12793509
MFR #217-43404-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
217-43404-03 ADPTR,AIRBRAKE,QCAB

Specifications

  • Material
    Brass
  • Standards Met
    SAE J1131|DOT FMVSS 571106
  • Application
    Air brake systems except where temperatures exceed +200°F or where battery acid can drip on tubing. Not for fuel, water or oil.
  • Hex Size
    0.56
  • Angle
    90 °
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought