Motion
220551-8-6S
Aeroquip 220551 Series Reusable Hose Fittings Nipple Male Pipe
MI ITEM #12793538
MFR #220551-8-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 220551 Series Reusable Hose Fittings Nipple Male Pipe
MI ITEM #12793538
MFR #220551-8-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
220551-8-6S FTNG (REUS), NPTF/SM
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1/2-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2550
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.15 in
  • Length
    2.31 in
  • Overall Length
    2.31 in
  • Manufacturer Catalog Number
    220551-8-6S
  • Finish
    DURA-KOTE
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • Hex Size
    0.88 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.3 in
  • Type
    Hose Fitting
  • Height
    1.01 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.11 lb
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Overall Weight
    0.11 lb
  • Hose Dash Size
    -6
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text