Motion
220572-16-16B
220572-16-16B
MI ITEM #12793542
MFR #220572-16-16B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
220572-16-16B
MI ITEM #12793542
MFR #220572-16-16B

Mfr description
220572-16-16B FTNG (REUS), NPTF/SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hex Body
    1.5000 in
  • Hex Size
    1.5000 in
  • Hose Cut-Off Factor
    1.8600 in, 47.29 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1-11-1/2 NPTF
  • Width
    1.5000 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male pipe (NPTF)
  • End 1 Style
    Male pipe (NPTF)
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    PTFE Hose
  • Manufacturer Catalog Number
    220572-16-16B
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    PTFE
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    Male pipe (NPTF)
  • Type
    Male NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)