Motion
220797-10B
Aeroquip 220797 Series Reusable Hose Fittings Ball Sleeve Compression
MI ITEM #12793557
MFR #220797-10B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 220797 Series Reusable Hose Fittings Ball Sleeve Compression
MI ITEM #12793557
MFR #220797-10B

Mfr description
220797-10B FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    13/16 in
  • Height
    1.07 in
  • Hex Size
    0.94 in
  • Hose Cut-Off Factor
    1.08 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.45 in
  • Length
    1.73 in
  • Overall Length
    1.73 in
  • Thread Size
    13/16-18
  • Width
    0.94 in

Details

  • Body Material
    Brass
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    UNS
  • End 1 Style
    UNS
  • End 1 Thread
    13/16-18
  • End Gender
    Male
  • Manufacturer Catalog Number
    220797-10B
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Nipple
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)