Motion
221028-12B
Aeroquip 221028 Series Spare Part Nut
MI ITEM #12793562
MFR #221028-12B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 221028 Series Spare Part Nut
MI ITEM #12793562
MFR #221028-12B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
221028-12B NUT, BALL COMPRESSION
  • Available in a variety of sizes

Specifications

  • Material
    Brass
  • Manufacturer Catalog Number
    221028-12B
  • Width
    1.19 in
  • Height
    1.30 in
  • Length
    1.38 in
  • Overall Length
    1.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought