Motion
2213-4-6S
Aeroquip 2213 Series Elbow Adapters NPTF Male/SAE Male
MI ITEM #12793564
MFR #2213-4-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2213 Series Elbow Adapters NPTF Male/SAE Male
MI ITEM #12793564
MFR #2213-4-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2213-4-6S ADAPTER, 90 DEGREE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    90 °
  • Adapter Type
    Elbow Adapter
  • End 1 Style
    NPTF
  • End 1 Size
    1/4 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1/4 - 18
  • Manufacturer Upc Number
    678146187789
  • End 2 Style
    SAE
  • End 2 Size
    9/16 in
  • End 1 Size Type
    1/4 in
  • End 2 Thread
    9/16-18
  • End 2 Size Type
    9/16 in
  • UPC_NO
    678146187789
  • Material
    Carbon Steel
  • Height
    1.53 in
  • Width
    0.69 in
  • Length
    1.37 in
  • Weight
    0.12 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 2213 Series Elbow Adapters NPTF Male/SAE Male
  • End 1 Type
    NPTF
  • End 2 Type
    SAE
  • Hex Size
    0.55 in
  • Manufacturer Catalog Number
    2213-4-6S
  • Fitting Shape
    90°
  • Overall Length
    1.37 in
  • Hex
    0.55 in
  • Series
    2213 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text