Motion
2216-4-8S
Aeroquip 2216 Series Straight Adapters ORB Male to NPTF Female end
MI ITEM #12793584
MFR #2216-4-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2216 Series Straight Adapters ORB Male to NPTF Female end
MI ITEM #12793584
MFR #2216-4-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2216-4-8S ADAPTER, SAE ORB
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    ORB
  • End 1 Size
    3/4 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    3/4-16
  • Manufacturer Upc Number
    678146187901
  • End 2 Style
    NPTF
  • End 2 Size
    1/4 in
  • End 1 Size Type
    3/4 in
  • End 2 Thread
    1/4-18
  • End 2 Size Type
    1/4 in
  • UPC_NO
    678146187901
  • Material
    Carbon Steel
  • Height
    0.88 in
  • Width
    0.88 in
  • Length
    1.06 in
  • Weight
    0.12 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 2216 Series Straight Adapters ORB Male to NPTF Female end
  • End 1 Type
    ORB
  • End 2 Type
    NPTF
  • Hex Size
    0.875 in
  • Manufacturer Catalog Number
    2216-4-8S
  • Fitting Shape
    180°
  • Overall Length
    1.06 in
  • Hex
    0.875 in
  • Series
    2216 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text