Motion
2216-6-10S
Aeroquip 2216 Series Straight Adapters ORB Male to NPTF Female end
MI ITEM #12793585
MFR #2216-6-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2216 Series Straight Adapters ORB Male to NPTF Female end
MI ITEM #12793585
MFR #2216-6-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2216-6-10S ADAPTER STEEL STR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    NPTF
  • End 1 Size
    3/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    3/8-18
  • Manufacturer Upc Number
    678146187918
  • End 2 Style
    ORB
  • End 2 Size
    7/8 in
  • End 1 Size Type
    3/8 in
  • End 2 Thread
    7/8-14
  • End 2 Size Type
    7/8 in
  • UPC_NO
    678146187918
  • Material
    Carbon steel
  • Height
    1.00 in
  • Width
    1.00 in
  • Length
    1.25 in
  • Weight
    0.19 lb
  • Body Material
    Carbon steel
  • Description Keyword
    Aeroquip 2216 Series Straight Adapters ORB Male to NPTF Female end
  • End 1 Type
    NPTF
  • End 2 Type
    ORB
  • Hex Size
    1 in
  • Manufacturer Catalog Number
    2216-6-10S
  • Fitting Shape
    180°
  • Overall Length
    1.25 in
  • Hex
    1 in
  • Series
    2216 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text